Hose Duraflex red DN100

  • ERIKS:13338393
Image 1
Save to list

€23.79/ meterexcl. VAT

€28.79incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty
Internal diameter
100 mm
Wall thickness
3 mm
Outer Diameter
106 mm
Maximum operating pressure
15 bar
Minimum burst pressure
40 bar
Roll length
20 m
Weight
0.85 kg/m
Material of inner wall
NBR/PVC
Temperature range
from -35 to 100 °C
Temperature range °F
from -31 to 212 °F