Hose Delta-MD, roll=50m, I.D. 20

  • ERIKS:11195650
Image 1
Application
Lay flat discharge hose for water and aqueous solutions in the construction and agricultural sector.

Temperature range
-10 °C to +60 °C

Tube
PVC, black

Reinforcement
polyester fabrics

Cover
  • PVC, black
  • lay flat
  • weather resistant
  • medium version
Connections
free of choice

Assembly
FIXXED hose clamps
Save to list

€1.98/ meterexcl. VAT

€2.40incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
20 mm
Wall thickness
3 mm
Outer Diameter
26 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
50 m
Weight
0.15 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No