
€56.70/ meterexcl. VAT
€68.61incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP VITON-EC 459 |
Internal diameter | 38 mm |
Wall thickness | 0.5 mm |
Outer Diameter | 50 mm |
Maximum operating pressure | 0.81 bar |
Minimum burst pressure | 2.43 bar |
Vacuum-resistance at 20 °C | 45 % |
Minimum bending radius | 21 mm |
Roll length | 6 m |
Material of inner wall | FPM |
Temperature range | from -20 to 210 °C |