
€168.00/ meterexcl. VAT
€203.28incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP VITON-EC 459 |
Internal diameter | 170 mm |
Wall thickness | 0.5 mm |
Outer Diameter | 182 mm |
Maximum operating pressure | 0.16 bar |
Minimum burst pressure | 0.48 bar |
Vacuum-resistance at 20 °C | 4 % |
Minimum bending radius | 42 mm |
Roll length | 3 m |
Material of inner wall | FPM |
Temperature range | from -20 to 210 °C |