
€138.60/ meterexcl. VAT
€167.71incl. VAT
25 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP VITON-EC 459 |
Internal diameter | 160 mm |
Wall thickness | 0.5 mm |
Outer Diameter | 172 mm |
Maximum operating pressure | 0.17 bar |
Minimum burst pressure | 0.51 bar |
Vacuum-resistance at 20 °C | 5 % |
Minimum bending radius | 40 mm |
Roll length | 3 m |
Material of inner wall | FPM |
Temperature range | from -20 to 210 °C |