€79.20/ meterexcl. VAT
€95.83incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP SILIKON 460 |
Internal diameter | 90 mm |
Maximum operating pressure | 0.39 bar |
Minimum burst pressure | 1.17 bar |
Vacuum-resistance at 20 °C | 11 % |
Minimum bending radius | 26 mm |
Material of inner wall | Silicone impregnated glass tissue |
Temperature range | from -70 to 260 °C |