€213.90/ meterexcl. VAT
€258.82incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP SILIKON 460 |
Internal diameter | 250 mm |
Maximum operating pressure | 0.08 bar |
Minimum burst pressure | 0.24 bar |
Vacuum-resistance at 20 °C | 2 % |
Minimum bending radius | 58 mm |
Material of inner wall | Silicone impregnated glass tissue |
Temperature range | from -70 to 260 °C |