€164.70/ meterexcl. VAT
€199.29incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP SILIKON 460 |
Internal diameter | 200 mm |
Maximum operating pressure | 0.12 bar |
Minimum burst pressure | 0.36 bar |
Vacuum-resistance at 20 °C | 2 % |
Minimum bending radius | 48 mm |
Material of inner wall | Silicone impregnated glass tissue |
Temperature range | from -70 to 260 °C |