
€390.60/ meterexcl. VAT
€472.63incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PUR 455 MH |
Internal diameter | 500 mm |
Maximum operating pressure | 0.03 bar |
Vacuum-resistance at 20 °C | 0.5 % |
Minimum bending radius | 160 mm |
Material of inner wall | PU (Polyurethane) |
Temperature range | from -40 to 90 °C |