
€69.30/ meterexcl. VAT
€83.85incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PUR 455 MH |
Internal diameter | 125 mm |
Maximum operating pressure | 0.11 bar |
Vacuum-resistance at 20 °C | 6 % |
Minimum bending radius | 48 mm |
Material of inner wall | PU (Polyurethane) |
Temperature range | from -40 to 90 °C |