
€57.30/ meterexcl. VAT
€69.33incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PUR 455 MH |
Internal diameter | 110 mm |
Maximum operating pressure | 0.13 bar |
Vacuum-resistance at 20 °C | 7 % |
Minimum bending radius | 43 mm |
Material of inner wall | PU (Polyurethane) |
Temperature range | from -40 to 90 °C |