
€634.80/ meterexcl. VAT
€768.11incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE/GLAS 471 |
Internal diameter | 450 mm |
Maximum operating pressure | 0.03 bar |
Minimum burst pressure | 0.09 bar |
Vacuum-resistance at 20 °C | 0.1 % |
Minimum bending radius | 98 mm |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |