
€240.90/ meterexcl. VAT
€291.49incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE/GLAS 471 |
Internal diameter | 170 mm |
Maximum operating pressure | 0.1 bar |
Minimum burst pressure | 0.3 bar |
Vacuum-resistance at 20 °C | 3 % |
Minimum bending radius | 42 mm |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |