
€170.10/ meterexcl. VAT
€205.82incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE/GLAS 471 |
Internal diameter | 110 mm |
Maximum operating pressure | 0.18 bar |
Minimum burst pressure | 0.54 bar |
Vacuum-resistance at 20 °C | 8 % |
Minimum bending radius | 30 mm |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |