
€112.50/ meterexcl. VAT
€136.13incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE 475 |
Internal diameter | 70 mm |
Maximum operating pressure | 0.34 bar |
Vacuum-resistance at 20 °C | 18 % |
Minimum bending radius | 22 mm |
Roll length | 6 m |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |
Temperature range °F | from -238 to 482 °F |
Static wire | No |