
€253.80/ meterexcl. VAT
€307.10incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE 475 EC |
Internal diameter | 110 mm |
Maximum operating pressure | 0.185 bar |
Minimum bending radius | 30 mm |
Roll length | 3 m |
Weight | 0.9 kg/m |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |
Temperature range °F | from -238 to 482 °F |
Static wire | No |