
€188.40/ meterexcl. VAT
€227.96incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PTFE 475 EC |
Internal diameter | 80 mm |
Maximum operating pressure | 0.315 bar |
Minimum bending radius | 24 mm |
Roll length | 6 m |
Weight | 0.88 kg/m |
Material of inner wall | PTFE/fibreglass |
Temperature range | from -150 to 250 °C |
Temperature range °F | from -238 to 482 °F |
Static wire | No |