
€355.20/ meterexcl. VAT
€429.79incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PE 457 |
Internal diameter | 900 mm |
Maximum operating pressure | 0.02 bar |
Vacuum-resistance at 20 °C | 0.1 % |
Minimum bending radius | 188 mm |
Material of inner wall | PE |
Temperature range | from -35 to 80 °C |