
€19.32/ meterexcl. VAT
€23.38incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PE 457 |
Internal diameter | 65 mm |
Maximum operating pressure | 0.42 bar |
Vacuum-resistance at 20 °C | 20 % |
Minimum bending radius | 22 mm |
Material of inner wall | PE |
Temperature range | from -35 to 80 °C |