
€17.16/ meterexcl. VAT
€20.76incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PE 457 |
Internal diameter | 60 mm |
Maximum operating pressure | 0.44 bar |
Vacuum-resistance at 20 °C | 22 % |
Minimum bending radius | 20 mm |
Material of inner wall | PE |
Temperature range | from -35 to 80 °C |