
€82.50/ meterexcl. VAT
€99.83incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PE 457 |
Internal diameter | 300 mm |
Maximum operating pressure | 0.06 bar |
Vacuum-resistance at 20 °C | 1 % |
Minimum bending radius | 68 mm |
Material of inner wall | PE |
Temperature range | from -35 to 80 °C |