
€42.24/ meterexcl. VAT
€51.11incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP PE 457 |
Internal diameter | 140 mm |
Maximum operating pressure | 0.18 bar |
Vacuum-resistance at 20 °C | 4 % |
Minimum bending radius | 36 mm |
Material of inner wall | PE |
Temperature range | from -35 to 80 °C |