
€294.30/ meterexcl. VAT
€356.10incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HYPALON 450 |
Internal diameter | 450 mm |
Wall thickness | 6 mm |
Maximum operating pressure | 0.05 bar |
Vacuum-resistance at 20 °C | 1 % |
Minimum bending radius | 98 mm |
Material of inner wall | Polyester/CSM |
Temperature range | from -40 to 170 °C |