
€29.40/ meterexcl. VAT
€35.57incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HYPALON 450 |
Internal diameter | 40 mm |
Wall thickness | 6 mm |
Maximum operating pressure | 0.79 bar |
Vacuum-resistance at 20 °C | 44 % |
Minimum bending radius | 22 mm |
Material of inner wall | Polyester/CSM |
Temperature range | from -40 to 170 °C |