
€137.10/ meterexcl. VAT
€165.89incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HYPALON 450 |
Internal diameter | 250 mm |
Wall thickness | 6 mm |
Maximum operating pressure | 0.1 bar |
Vacuum-resistance at 20 °C | 2.5 % |
Minimum bending radius | 58 mm |
Material of inner wall | Polyester/CSM |
Temperature range | from -40 to 170 °C |