
€120.00/ meterexcl. VAT
€145.20incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HYPALON 450 |
Internal diameter | 215 mm |
Wall thickness | 6 mm |
Maximum operating pressure | 0.14 bar |
Vacuum-resistance at 20 °C | 3 % |
Minimum bending radius | 52 mm |
Material of inner wall | Polyester/CSM |
Temperature range | from -40 to 170 °C |