
€55.98/ meterexcl. VAT
€67.74incl. VAT
Sold per: 6Min. order: 6
21.9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HYPALON 450 |
Internal diameter | 100 mm |
Wall thickness | 6 mm |
Maximum operating pressure | 0.32 bar |
Vacuum-resistance at 20 °C | 12 % |
Minimum bending radius | 28 mm |
Material of inner wall | Polyester/CSM |
Temperature range | from -40 to 170 °C |