
€1,472.40/ meterexcl. VAT
€1,781.60incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 483 |
Internal diameter | 275 mm |
Maximum operating pressure | 0.04 bar |
Minimum burst pressure | 0.12 bar |
Vacuum-resistance at 20 °C | 3 % |
Minimum bending radius | 152 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 900 °C |