
€2,308.20/ meterexcl. VAT
€2,792.92incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 481 |
Internal diameter | 1000 mm |
Maximum operating pressure | 0.001 bar |
Vacuum-resistance at 20 °C | 0.1 % |
Minimum bending radius | 413 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 600 °C |