
€336.30/ meterexcl. VAT
€406.92incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 481 |
Internal diameter | 100 mm |
Maximum operating pressure | 0.15 bar |
Vacuum-resistance at 20 °C | 15 % |
Minimum bending radius | 53 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 600 °C |