
€53.28/ meterexcl. VAT
€64.47incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 480 |
Internal diameter | 80 mm |
Maximum operating pressure | 0.2 bar |
Vacuum-resistance at 20 °C | 20 % |
Minimum bending radius | 34 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 400 °C |