
€498.30/ meterexcl. VAT
€602.94incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 480 |
Internal diameter | 700 mm |
Maximum operating pressure | 0.002 bar |
Vacuum-resistance at 20 °C | 0.5 % |
Minimum bending radius | 148 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 400 °C |