
€387.00/ meterexcl. VAT
€468.27incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 480 |
Internal diameter | 600 mm |
Maximum operating pressure | 0.005 bar |
Vacuum-resistance at 20 °C | 0.5 % |
Minimum bending radius | 128 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 400 °C |