
€47.52/ meterexcl. VAT
€57.50incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 480 |
Internal diameter | 60 mm |
Maximum operating pressure | 0.32 bar |
Vacuum-resistance at 20 °C | 32 % |
Minimum bending radius | 28 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 400 °C |