
€44.94/ meterexcl. VAT
€54.38incl. VAT
2.9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP HITEX 480 |
Internal diameter | 40 mm |
Maximum operating pressure | 0.44 bar |
Vacuum-resistance at 20 °C | 44 % |
Minimum bending radius | 22 mm |
Material of inner wall | Impregnated glass tissue |
Temperature range | from -60 to 400 °C |