
€693.60/ meterexcl. VAT
€839.26incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP ARAMID 461 |
Internal diameter | 600 mm |
Maximum operating pressure | 0.03 bar |
Minimum burst pressure | 0.09 bar |
Vacuum-resistance at 20 °C | 0.5 % |
Minimum bending radius | 190 mm |
Material of inner wall | Impregnated ceramic fabric sheet |
Temperature range | from -60 to 260 °C |