Hose Alpo, roll=20m, I.D. 55x3,4

  • ERIKS:11194555
Image 1
Save to list

€12.24/ meterexcl. VAT

€14.81incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
55 mm
Wall thickness
0.5 mm
Outer Diameter
62.2 mm
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
75 mm
Roll length
20 m
Weight
0.12 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C