Hose Alpo, roll=20m, I.D. 32x2,6

  • ERIKS:10015663
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
32 mm
Wall thickness
0.4 mm
Outer Diameter
37.6 mm
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
35 mm
Roll length
20 m
Weight
0.05 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C