Hose Alpo, roll=20m, I.D. 200x6,7

  • ERIKS:11194628
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
200 mm
Wall thickness
0.7 mm
Outer Diameter
214.4 mm
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
260 mm
Roll length
20 m
Weight
1.65 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C