Hose Alpo, roll=20m, I.D. 19x2,5

  • ERIKS:11194309
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
19 mm
Wall thickness
0.4 mm
Outer Diameter
24.7 mm
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
25 mm
Roll length
20 m
Weight
0.02 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C