Hose Alpo, roll=20m, I.D. 160x6,7

  • ERIKS:11194625
Image 1
Save to list

€46.22/ meterexcl. VAT

€55.93incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
160 mm
Wall thickness
0.7 mm
Outer Diameter
174.4 mm
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
220 mm
Roll length
20 m
Weight
0.93 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C