Hose Alpo, roll=20m, I.D. 152x5,3

  • ERIKS:11029303
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
152 mm
Wall thickness
0.7 mm
Outer Diameter
164 mm
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
200 mm
Roll length
20 m
Weight
0.94 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C