Hose Alpo, roll=20m, I.D. 130x5,3

  • ERIKS:11194562
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
130 mm
Wall thickness
0.7 mm
Outer Diameter
141.4 mm
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
170 mm
Roll length
20 m
Weight
0.61 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C