Hose Alpo, roll=10m, I.D. 300x7,0

  • ERIKS:11194630
Image 1
Save to list

€138.60/ meterexcl. VAT

€167.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO
Internal diameter
300 mm
Wall thickness
0.8 mm
Outer Diameter
316.4 mm
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
350 mm
Roll length
10 m
Weight
1.62 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C