Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Alpo PU AS |
Internal diameter | 150 mm |
Wall thickness | 5.7 mm |
Outer Diameter | 362 mm |
Vacuum-resistance at 20 °C | 8 % |
Minimum bending radius | 200 mm |
Roll length | 20 m |
Material of inner wall | PU (Polyurethane) |
Temperature range | from -40 to 80 °C |
Static wire | Yes |