Hose ALPO FOOD Cu-AS coil=30m 102x4,5

  • ERIKS:11237264
Image 1
Save to list

€31.10/ meterexcl. VAT

€37.63incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
102 mm
Wall thickness
0.6 mm
Outer Diameter
111.6 mm
Vacuum-resistance at 20 °C
13 %
Minimum bending radius
140 mm
Roll length
30 m
Weight
0.904 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes