Hose ALPO FOOD Cu-AS coil=20m 76x4

  • ERIKS:11237261
Image 1
Save to list

€23.93/ meterexcl. VAT

€28.96incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
76 mm
Wall thickness
0.6 mm
Outer Diameter
84.6 mm
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
100 mm
Roll length
20 m
Weight
0.669 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes