Hose ALPO FOOD Cu-AS coil=20m 127x5,1

  • ERIKS:11237267
Image 1
Save to list

€34.99/ meterexcl. VAT

€42.34incl. VAT

Sold per: 120Min. order: 120

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
127 mm
Wall thickness
0.6 mm
Outer Diameter
137.8 mm
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
170 mm
Roll length
20 m
Weight
1.3 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes