Hose ALPO FOOD Cu-AS coil=20m 110x4,9

  • ERIKS:11237265
Image 1
Save to list

€29.52/ meterexcl. VAT

€35.72incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
110 mm
Wall thickness
0.6 mm
Outer Diameter
120.2 mm
Vacuum-resistance at 20 °C
12 %
Minimum bending radius
150 mm
Roll length
20 m
Weight
1.035 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes