Hose ALPO FOOD coil=30m 127x5

  • ERIKS:11194561
Image 1
Save to list

€28.66/ meterexcl. VAT

€34.68incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
127 mm
Wall thickness
0.6 mm
Outer Diameter
137.8 mm
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
170 mm
Roll length
30 m
Weight
1.28 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No